Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Marb, PK50
Mfr # 2015125
Zoro # G404974829
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Color Multi-color
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2015125
- Zoro # G404974829
- UPC # 601952151255
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Thank You Card and Envelopes,Marb,PK50 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Marb,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOPHIA INSTITUTE PRESS Our Lady’s Wardrobe Book (9781622826261)
- MIDSUN GROUP GRAY FUSING TAPE 2-1/2IN X 0.03IN X 36FT SEALING TAPE (E/FTP-250G)
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- TOPS BUSINESS FORMS Oxford, Ruled Index Cards, 5 X 8, Blue/violet/canary/green/cherry, 100PK (35810)
- Great Papers Index & Note Cards