Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Love, PK50
Mfr # 2013037
Zoro # G304974837
product price: $15.15
/pk 50, $0.30/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Outside Width 4.875"
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2013037
- Zoro # G304974837
- UPC # 601952130373
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Love,PK50 |
Color | Black |
Description
Thank You Card and Envelopes,Love,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- SHARPIE Blue Permanent Marker, Chisel Tip, 12 PK (38203)
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Round Handle (A2Z-ZR547)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- MEAD 3 in. H X 5 in. W Ruled Index Cards White , 100PK (63350)
- Great Papers Index & Note Cards