Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Gold, PK50
Mfr # 2015123
Zoro # G504974873
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Outside Length 3.375"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2015123
- Zoro # G504974873
- UPC # 601952151231
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Gold,PK50 |
Color | White |
Description
Thank You Card and Envelopes,Gold,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- OXFORD Index Card, 3x5", Assorted, Glow, PK100 (40279)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- NATIONAL Book, Record, 7.25"x12.25" (56111)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- AVERY Small Tent Cards, Uncoated, Ivory, PK160 (5913)
- Great Papers Index & Note Cards