Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Daisy, PK24
Mfr # 10675
Zoro # G204975057
product price: $8.69
/pk 24, $0.36/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color Multi-color
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 10675
- Zoro # G204975057
- UPC # 601952524356
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Daisy,PK24 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Daisy,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Lckbl Draw Catch Znc Plt (N208-579)
- SEALER SALES Rocker Switch (On/Off, Fan, Heating) for Band Sealers, Large - 3/4" Width for Band Sealers (BS-22-LARGE)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- Great Papers Index & Note Cards