Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, Baby, PK24
Mfr # 2013315
Zoro # G104974891
product price: $7.99
/pk 24, $0.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Outside Length 3.375"
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2013315
- Zoro # G104974891
- UPC # 601952133152
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,Baby,PK24 |
Color | Multi-color |
Description
Thank You Card and Envelopes,Baby,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- QUARTET Eraser, Felt, F/Chalk (804526)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- SHARPIE Peel-Off China Markers, Yellow, PK12 (2083)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- ADVANTUS Box, Index Card, 3X5", Clear (40307)
- Great Papers Index & Note Cards