Shop All Index & Note Cards
Great Papers
Thank You Card and Envelopes, 4.875, PK48
Mfr # 10624
Zoro # G004974960
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color White
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 10624
- Zoro # G004974960
- UPC # 035821198339
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Thank You Card and Envelopes,4.875,PK48 |
Color | White |
Description
Thank You Card and Envelopes,4.875,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK200 (100002564)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- TREND Berry Good/Strawberry Scented Stickers, 144PK (T83601)
- WESTCOTT KleenEarth Basic Plastic Handle Scissors (15583)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- OXFORD Card, Index, Ruled, 3X5, We Pk (OXF31)
- Great Papers Index & Note Cards