Shop All Mailer Envelopes
Great Papers
Seals, Roll, Gold Foil on Kraft, PK250
Mfr # 2017012
Zoro # G905380433
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 1.5"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2017012
- Zoro # G905380433
- UPC # 601952170126
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 1.5" |
Details
Item | Seals,Roll,Gold Foil on Kraft,PK250 |
Color | Kraft |
Material | Paper |
Description
Seals,Roll,Gold Foil on Kraft,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- AVERY Dividers, Index, Sidetab, 2 25PK (AVE11912)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- SEALED AIR Mailer, Jiffylite, 10.5X16, 25 Pk (SEL10190)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- Great Papers Mail Supplies