Shop All Certificates & Awards
Great Papers!
Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Excellence, PK6
Mfr # 930600
Zoro # G1430592
product price: $5.39
/pk 6, $0.90/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory/Brown/Gold
- Height 8.5"
- Width 11"
- Weight 0.24 lbs
- For Use With Great Papers!® Certificate Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers!
- MFR # 930600
- Zoro # G1430592
- UPC # 601952306006
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 8.5" |
Width | 11" |
Details
Color | Ivory/Brown/Gold |
Weight | 0.24 lbs |
For Use With | Great Papers!® Certificate Cover |
Paper Weight | 65 lb |
Certificate Theme | Excellence |
Description
Great Papers!® Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Excellence, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- SHARPIE S-Gel Pen, Fine 0.5mm, Red, PK12 (2096166)
- BOX PACKAGING Ship-Lite® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, PK12 (936060)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, White/Silver, Braided, PK15 (963027)
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- GREAT PAPERS Certificate, Blue, Metallic Border, PK100 (038954)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- Great Papers! Certificates & Awards