Shop All Copy & Printer Paper
Great Papers!
Printable Postcards, Inkjet, Laser, 110 lb, 5.5 x 4.25, Bright Yellow, 200PK
Mfr # 951840
Zoro # G603445663
product price: $17.99
/pk 200, $0.09/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Yellow
- Paper Weight 110 lb
- Size 8.5 x 11
- Width 5.5"
- Weight 1.229 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers!
- MFR # 951840
- Zoro # G603445663
- UPC # 601952518409
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Width | 5.5" |
Height | 4.25" |
Card Width | 5.5" |
Card Height | 4.25" |
Details
Item | Greeting Cards |
Color | Bright Yellow |
Paper Weight | 110 lb |
Weight | 1.229 lbs |
Machine Compatibility | Inkjet; Laser |
Cards Per Sheet | 4 |
Sheet Quantity | 50 |
Description
These printable postcards are perforated to make them easy to separate while ensuring a clean edge. Compatible with most inkjet and laser printers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- ZORO SELECT T-Shirt Bag Rack Dispenser (5DUT6)
- HAYES Certificate of Achievement, PK90 (VA508)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 CYAN (TK-897C)
- WAUSAU PAPERS Wausau Paper 20274 Astrobrights Colored Paper- 24lb- 8-1/2 x 11- Cool Assortment- 500 Sheets/Ream (20274)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- SOUTHWORTH CO mpany Fine Parchment Paper- 24Lb- 8-.50in.x11in.- Gold (SO463317)
- XEROX Carbonless Paper, 8.5x11, Wht/Pink, PK5000 (3R12425)
- PACON TruRay Construction Paper, 76 lbs, PK50 (103024)
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- Great Papers! Copy & Printer Paper