Shop All Loose Leaf Paper & Refills
Great Papers
Postcards, Party Elements, 4.25"x5, PK40
Mfr # 909277
Zoro # G705394333
product price: $4.79
/pk 40, $0.12/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 8.5"
- Color White
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 909277
- Zoro # G705394333
- UPC # 601952359002
- Country of Origin China
- Category Loose Leaf Paper & Refills
Dimensions
Length | 11" |
Width | 8.5" |
Details
Item | Postcards,Party Elements,4.25"x5,PK40 |
Color | White |
Material | Paper |
Description
Postcards,Party Elements,4.25 In.x5,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- TARIFOLD Black Line Desk Stand, 5 Blk/5 Gn, Pockets (DBL291)
- ZORO SELECT Stretch Wrap Dispenser, Height: 7-1/2" (5NVZ4)
- GREAT PAPERS Stationery Letterhead, Soft Feathe, PK80 (2019066)
- GREAT PAPERS Stationery Letterhead, Lilacs And, PK80 (2014291)
- GREAT PAPERS Stationery Letterhead, Patriotic, PK80 (2014235)
- GREAT PAPERS Stationery Letterhead, Iced Cupcak, PK80 (2019046)
- GREAT PAPERS Stationery Letterhead, Mason Daisi, PK80 (2020147)
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- TRU-RAY Paper, Const, 12X18, Dkbn, 50Sh Pk (PAC103056)
- Great Papers Loose Leaf Paper & Refills