Shop All Copy & Printer Paper
Great Papers
Postcards, Ivory, 4.25"x5.5", 25, PK100
Mfr # 912550
Zoro # G905261831
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Length 11"
- Width 8.5"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 912550
- Zoro # G905261831
- UPC # 601952594564
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11" |
Width | 8.5" |
Details
Item | Postcards,Ivory,4.25"x5.5",25,PK100 |
Color | Multi-color |
Material | Paper |
Description
Postcards,Ivory,4.25 In.x5.5 In.,25,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Blue, PK25 (RPENBL)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- AZAR DISPLAYS Eight-Pocket Two-Tier Revolving Trifold Brochure Holder (252805)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- GREAT PAPERS Postcards, White, 4.25"x5.5", 25, PK100 (912540)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 1-1/2 x 2 Yellow 12 100-Sheet Pad Pack (35662)
- WAUSAU PAPERS 8.5 x 11 Astrobrights Colored Paper, Stardust White (WA33681)
- NEENAH PAPER WritingPaper, AvonWhite, 500, PK500 (01338)
- AVERY Half-Fold Greeting Cards, Matte, 5, PK30 (8316)
- ALLIANCE Thermal Cash Register/POS Roll, 3" x 80 ft, White, 36PK (3555)
- AVERY Cards, Post, Glossy 100PK (AVE8383)
- Great Papers Copy & Printer Paper