Shop All Copy & Printer Paper
Great Papers
Postcards, Daisies, 4.25"x5.5", 10, PK40
Mfr # 919598
Zoro # G505261897
product price: $6.29
/pk 40, $0.16/ea
Sold in multiples of 3 for $18.87
$18.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Length 11"
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 919598
- Zoro # G505261897
- UPC # 601952398230
- Country of Origin China
- Category Copy & Printer Paper
Dimensions
Length | 11" |
Width | 8.5" |
Details
Item | Postcards,Daisies,4.25"x5.5",10,PK40 |
Color | White |
Material | Paper |
Description
Postcards,Daisies,4.25 In.x5.5 In.,10,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Black Barrel, Dozen (13953)
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- GREAT PAPERS Postcards, White, 4.25"x5.5", 25, PK100 (912540)
- WAUSAU PAPERS 8.5 x 11 Astrobrights Colored Paper, Stardust White (WA33681)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Gamma Gn Pk (WAU22741)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- STICKER SHIELD Clear Film , 2PK (SSMP11122)
- Great Papers Copy & Printer Paper