Shop All Index & Note Cards
Great Papers
Note Card W/Envelope, Gold Foil App, PK25
Mfr # 2020026
Zoro # G504975061
product price: $8.99
/pk 25, $0.36/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Outside Width 4.875"
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020026
- Zoro # G504975061
- UPC # 601952200267
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Note Card W/Envelope,Gold Foil App,PK25 |
Color | Multi-color |
Description
Note Card W/Envelope,Gold Foil App,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- OIC Pushpins, Steel Point, 1/4"Dia x 1/2"L, 200/PK, AST 200PK (OIC35710)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- Great Papers Index & Note Cards