Shop All Index & Note Cards
Great Papers
Note Card, Sticker and Envelopes, O, PK3
Mfr # 2018005
Zoro # G004975042
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.25"
- Color Multi-color
- Outside Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2018005
- Zoro # G004975042
- UPC # 601952180057
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.25" |
Outside Length | 5.5" |
Details
Item | Note Card,Sticker and Envelopes,O,PK3 |
Color | Multi-color |
Description
Note Card,Sticker and Envelopes,O,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND ENVELOPE PAD 10.5X15 PK5 (284693)
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 300 Green Pages, 10 3/8 X 8 3/8 (56231)
- PAPER MATE Mirado Black Warrior Pencil, HB (#2), Black Lead, Black Barrel, PK12 (2254)
- NATIONAL CHECKING 2 Part Carbon Green Tint 16 Line Guest Check 50 Checks, PK50 (G4900)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Thank You Card W/Envelopes, Wall Co, PK50 (2017054)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- Great Papers Index & Note Cards