Shop All Index & Note Cards
Great Papers
Note Card, Sticker and Envelopes, C, PK3
Mfr # 2018001
Zoro # G704974765
product price: $8.79
/pk 3, $2.93/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Outside Length 11"
- Outside Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2018001
- Zoro # G704974765
- UPC # 601952180019
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 11" |
Outside Width | 8.5" |
Details
Item | Note Card,Sticker and Envelopes,C,PK3 |
Color | White |
Description
Note Card,Sticker and Envelopes,C,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 60" x 12" x 12", Kraft, 10/Bundle (55VJ79)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- FISKARS 51 MP GDN Scissors (356922-1009)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Note Card W/Envelope, Pop-Up, Cupcake, PK6 (2018032)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- Great Papers Index & Note Cards