Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Trpl Embos, PK50
Mfr # 161642
Zoro # G104974853
product price: $18.89
/pk 50, $0.38/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Outside Width 12"
- Outside Length 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 161642
- Zoro # G104974853
- UPC # 601952490644
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 12" |
Outside Length | 9.75" |
Details
Item | Note Card and Envelopes,Trpl Embos,PK50 |
Color | Green |
Description
Note Card and Envelopes,Trpl Embos,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High Yield Magenta Toner Cartridge 4K YLD (TN433M)
- NIFTY WRAPPER Film Bundling Wrap 5Inx1000Ft (ST51)
- CAR DEALER DEPOT Solid Paint Markers: Black (955-BK)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- Great Papers Index & Note Cards