Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Thank You, PK50
Mfr # 2020032
Zoro # G104974914
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Outside Length 3.375"
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020032
- Zoro # G104974914
- UPC # 601952200328
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Note Card and Envelopes,Thank You,PK50 |
Color | Multi-color |
Description
Note Card and Envelopes,Thank You,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6in, White, PK25 (PMR-761)
- BROTHER High Yield Magenta Toner Cartridge 4K YLD (TN433M)
- UNIVERSAL Laminating Pouch, Luggage Tag Style, PK25 (UNV84660)
- LEARNING RESOURCES Plastic Lacing Lowercase Alphabet, 260 Pieces (6402)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- BUSINESS SOURCE Index Card, Ruled, 5"X8", White, PK40 (65263)
- Great Papers Index & Note Cards