Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Thank You, PK50
Mfr # 2019080
Zoro # G304974899
product price: $13.45
/pk 50, $0.27/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Outside Width 4.875"
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2019080
- Zoro # G304974899
- UPC # 601952190803
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Note Card and Envelopes,Thank You,PK50 |
Color | Kraft |
Description
Note Card and Envelopes,Thank You,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- Great Papers Index & Note Cards