Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Thank You, PK50
Mfr # 2017002
Zoro # G004974892
product price: $15.39
/pk 50, $0.31/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Outside Length 3.375"
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2017002
- Zoro # G004974892
- UPC # 601952270024
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Note Card and Envelopes,Thank You,PK50 |
Color | Multi-color |
Description
Note Card and Envelopes,Thank You,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (5CPD0)
- DURABLE OFFICE PRODUCTS Desktop Drawer Organizer, 3 Colored Draw (760327)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- CHARTPAK Chart Tape, 1/16" x 648", Matte, Black (BG6201M)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Invitation Flat Card W/ Envelopes, PK10 (2012215)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- Great Papers Index & Note Cards