Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Thank You, PK50
Mfr # 2015072
Zoro # G304974868
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Color Multi-color
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2015072
- Zoro # G304974868
- UPC # 601952150722
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Note Card and Envelopes,Thank You,PK50 |
Color | Multi-color |
Description
Note Card and Envelopes,Thank You,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle (11A805)
- ZORO SELECT 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- DESIGN 88 Enclosure Card - Birthday Presents (51380)
- Great Papers Index & Note Cards