Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Thank You, PK50
Mfr # 2015069
Zoro # G504974903
product price: $13.39
/pk 50, $0.27/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Outside Width 4.875"
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2015069
- Zoro # G504974903
- UPC # 601952150692
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Note Card and Envelopes,Thank You,PK50 |
Color | Multi-color |
Description
Note Card and Envelopes,Thank You,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissors, 8 In, Blk Hard Grip Handle (2WFX1)
- PULL-A-WAY Lanyard, Red, O-Ring (OMSLYDRD O-Ring)
- AVERY Shipping Labels, Permanent Adhesi, PK250 (5784)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Thank You Card W/Envelopes, Wall Co, PK50 (2017054)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- Great Papers Index & Note Cards