Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Teal Glit, PK15
Mfr # 2020025
Zoro # G804974696
product price: $14.79
/pk 15, $0.99/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color Multi-color
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020025
- Zoro # G804974696
- UPC # 601952200250
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Note Card and Envelopes,Teal Glit,PK15 |
Color | Multi-color |
Description
Note Card and Envelopes,Teal Glit,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Ms82X Svc Fuser Belt Sy Fuser Asm - 115V (41X1115)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- TARGUS Legend IQ Backpack BLACK, TSB705US (TSB705US)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFXH114D)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Thank You Card W/Envelopes, Wall Co, PK50 (2017054)
- BUSINESS SOURCE Index Card, Ruled, 4"X6", White, PK60 (65261)
- Great Papers Index & Note Cards