Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Silver Gl, PK15
Mfr # 2020023
Zoro # G504974842
product price: $15.79
/pk 15, $1.05/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Color Multi-color
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020023
- Zoro # G504974842
- UPC # 601952200236
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Note Card and Envelopes,Silver Gl,PK15 |
Color | Multi-color |
Description
Note Card and Envelopes,Silver Gl,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (B24s)
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1110)
- SHARPIE Pen, S-Gel, 0.38mm, 3-1/4"Wx3/5"Lx7-3/5"H, Black (SAN2141125)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Note Card W/Envelope, Pop-Up, Cupcake, PK6 (2018032)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- GREAT PAPERS Thank You Card and Envelopes, Peri, PK50 (1470655)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- Great Papers Index & Note Cards