Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Salmon Gl, PK15
Mfr # 2020024
Zoro # G404974898
product price: $12.19
/pk 15, $0.81/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 4.875"
- Color Multi-color
- Outside Length 3.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020024
- Zoro # G404974898
- UPC # 601952200243
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 4.875" |
Outside Length | 3.375" |
Details
Item | Note Card and Envelopes,Salmon Gl,PK15 |
Color | Multi-color |
Description
Note Card and Envelopes,Salmon Gl,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- GHENT 24"x36" Plastic Whiteboard, Gloss (M2-23-1)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Greeting Card W/ Envelope, 6.5"x4.5", PK3 (2020142)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- OXFORD Card, Index, 5X8, Rainbow Pack Pk (OXF35810)
- Great Papers Index & Note Cards