Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Rainbow, PK20
Mfr # 2017048
Zoro # G304974691
product price: $7.95
/pk 20, $0.40/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Outside Length 3.375"
- Outside Width 4.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2017048
- Zoro # G304974691
- UPC # 601952170485
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Note Card and Envelopes,Rainbow,PK20 |
Color | Multi-color |
Description
Note Card and Envelopes,Rainbow,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs) (HD-300)
- PILOT Stick Pen, Fine 0.7 mm, Blue PK12 (PIL32002)
- AMERICAN WEIGH SCALES American Weigh 330X0.1Lb Shipping Scale (AMW-SHIP330)
- SPARCO Combination Lock Cash Box, Steel, 11-1/2"x7-1/2"x3-1/8", Gray (SPR15508)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Note Card W/Envelope, Pop-Up, Cupcake, PK6 (2018032)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2017002)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- SCHOOL SMART INDEX CARD 3X5 PLAIN CANARY PACK OF 100 PK (IND35CN)
- Great Papers Index & Note Cards