Shop All Index & Note Cards
Great Papers
Note Card and Envelopes, Brighter, PK50
Mfr # 2020151
Zoro # G704974703
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 3.375"
- Outside Width 4.875"
- Color Multi-color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020151
- Zoro # G704974703
- UPC # 601952201516
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 3.375" |
Outside Width | 4.875" |
Details
Item | Note Card and Envelopes,Brighter,PK50 |
Color | Multi-color |
Description
Note Card and Envelopes,Brighter,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81602)
- CASE IT Z-System 2-in-1 Zipper Binder, 3 Rings (x2), 1.5" Capacity (x2), 11 x 8.5, Black/Gray Accents (Z-176 BLK)
- ILC Replacement For EREPLACEMENTS, Q2612A (Q2612A)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card W/Envelopes, Wall Co, PK50 (2017054)
- AVERY Arched Die-Cut Tent Cards, 2-1/16, PK100 (35700)
- Great Papers Index & Note Cards