Shop All Index & Note Cards
Great Papers
Invitation Flat Card w/ Envelopes, PK100
Mfr # 2012093
Zoro # G904974756
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Outside Width 5.5"
- Outside Length 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2012093
- Zoro # G904974756
- UPC # 601952120930
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 5.5" |
Outside Length | 7.75" |
Details
Item | Invitation Flat Card w/ Envelopes,PK100 |
Color | Ivory |
Description
Invitation Flat Card w/ Envelopes,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 20" x 15", Kraft, 10/Bundle (55VJ50)
- ADIROFFICE Wall Mountable Steel Locking Suggestion Box, Blue, PK2 (ADI631-01-BLU-2pk)
- XEROX XEROX COMP VERSALINK B600/605/615 (106R03940)
- BIC Pen, Bu3, Retrctble, Black, PK36 (BU3361-BLK)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card and Envelopes, Colo, PK24 (2013275)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- Great Papers Index & Note Cards