Shop All Index & Note Cards
Great Papers
Invitation Flat Card W/ Envelopes, PK10
Mfr # 2012215
Zoro # G604974971
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Outside Width 5.5"
- Outside Length 7.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2012215
- Zoro # G604974971
- UPC # 601952122156
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 5.5" |
Outside Length | 7.75" |
Details
Item | Invitation Flat Card W/ Envelopes,PK10 |
Color | White |
Description
Invitation Flat Card W/ Envelopes,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pst-It1.5"X2", Neon, PK12 (653AN)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- 3M 3M™ 8330 Carrying Handles, 1 3/8" x 23", White, 200/Case (C3M8330200PK)
- GREAT PAPERS Thank You Card and Envelopes, 4.875, PK48 (10624)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Note Card and Envelopes, Gold Foil, PK50 (2020153)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, 250 Sheets (49521)
- Great Papers Index & Note Cards