Shop All Index & Note Cards
Great Papers
Invitation Flat Card w/ Envelope, PK20
Mfr # 152678
Zoro # G304974875
product price: $11.99
/pk 20, $0.60/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 9.75"
- Color Black
- Outside Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 152678
- Zoro # G304974875
- UPC # 601952454998
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Length | 9.75" |
Outside Width | 12" |
Details
Item | Invitation Flat Card w/ Envelope,PK20 |
Color | Black |
Description
Invitation Flat Card w/ Envelope,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Puppet Buddies, Frog (PC004613)
- ZORO SELECT Literature Mailers, 14" x 14" x 2", White, 50/Bundle (55VK99)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 16x4 Digit, Width: 3 3/8 in (TEXTI36XPRO)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- GREAT PAPERS Thank You Card and Envelopes, Gold, PK50 (2019018)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- GREAT PAPERS Thank You Card W/Envelope, Flower C, PK50 (2015126)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- GREAT PAPERS Note Card and Envelopes, Silver Gl, PK15 (2020023)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- BUSINESS SOURCE Index Cards- Ruled- 72 lb.- 5 in. x 8 in.- 100-PK- White (BSN65263)
- Great Papers Index & Note Cards