Shop All Index & Note Cards
Great Papers
Greeting Card W/ Envelope, 6.5"x4.5", PK3
Mfr # 2020142
Zoro # G504975078
product price: $9.15
/pk 3, $3.05/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2.5"
- Outside Length 1.5"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2020142
- Zoro # G504975078
- UPC # 601952201424
- Country of Origin China
- Category Index & Note Cards
Dimensions
Outside Width | 2.5" |
Outside Length | 1.5" |
Details
Item | Greeting Card W/ Envelope,6.5"x4.5",PK3 |
Color | Gold |
Description
Greeting Card W/ Envelope,6.5 In.x4.5 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Black Permanent Marker, Chisel Tip (PIL45100)
- PREMIERMY Master, 20-Sheet Duo Heavy-Duty Two- And Three-Hole Punches, 9/32in Holes, Black (DP20)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 55 gal., Blk/Slv (1758583BF)
- QUARTET Tabletop Board 6ft.x2-1/2ft., Gray (773630)
- GREAT PAPERS Thank You Card W/Envelope, White Ca, PK50 (1470657)
- GREAT PAPERS Note Card and Envelopes, Thank You, PK50 (2015072)
- GREAT PAPERS Thank You Card and Envelopes, Sage, PK50 (145352)
- GREAT PAPERS Thank You Card and Envelopes, Marb, PK50 (2015125)
- GREAT PAPERS Thank You Card and Envelopes, Midni, PK24 (10646)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- Great Papers Index & Note Cards