Shop All Certificates & Awards
Great Papers!
Foil Border Certificates, 8.5 x 11, White/Silver, Braided, PK15
Mfr # 963027
Zoro # G1430428
product price: $8.55
/pk 15, $0.57/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/Silver
- Height 11"
- Width 8.5"
- Paper Weight 60 lb
- Weight 0.338 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers!
- MFR # 963027
- Zoro # G1430428
- UPC # 601952576423
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11" |
Width | 8.5" |
Details
Color | White/Silver |
Paper Weight | 60 lb |
Weight | 0.338 lbs |
For Use With | Great Papers!® Certificate Cover |
Certificate Theme | Braided |
Description
Great Papers!® Foil Border Certificates, 8.5 x 11, White/Silver, Braided, 15/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY High Visibility Round Labels with, PK400 (8293)
- DACASSO Classic Black Leather Single Pen Stand with Gold Accents (AG-1025)
- PICA Dry Special Water Jet Resistant Refill Leads Assorted- Blue, Green & White, 8PK (4040)
- ZORO SELECT 36" x 15" Open Poly Bags, 4 mil, Clear (5DHW2)
- GREAT PAPERS! Foil Border Certificates, 8.5 x 11, Ivory/Gold, Braided, PK12 (936060)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Completion, PK6 (930400)
- GREAT PAPERS! Ready-to-Use Certificates, 11 x 8.5, Ivory/Brown, Appreciation, PK6 (930000)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- REDIFORM OFFICE PRODUCTS Rediform® Gift Certificates with Envelopes, 2-Part, Carbonless, Blue, 8-1/2" x 3-5/8", 25/Pack (98002)
- GREAT PAPERS Certificate Cover Classic, Red wit, PK50 (903031PK10)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- Great Papers! Certificates & Awards