Shop All Mailer Envelopes
Great Papers
Envelope, Solid, #10 (9.5"x4.125"), PK40
Mfr # 2013203
Zoro # G104974723
product price: $7.29
/pk 40, $0.18/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2013203
- Zoro # G104974723
- UPC # 601952132032
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,Solid,#10 (9.5"x4.125"),PK40 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Solid,#10 (9.5 In.x4.125 In.),PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Green Handle (V95-1029)
- LION InstaCover Round Ring Easel Binder, Black (LIO40009BK)
- LABELWORKS PX Black Ink/Red Tape, 1-1/2" W (236BRPX)
- AVERY Dry-Erase Markers, Bullet Tip, Value Pack, 24/BX, AST PK (AVE29860)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle (M20162BFK)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #0, Extension Flap, Self-Adhesive Closure, 6 x 10, PK25, 25PK (4275)
- Great Papers Mail Supplies