Shop All Mailer Envelopes
Great Papers
Envelope, Solid, #10 (9.5"x4.125"), PK25
Mfr # 982325
Zoro # G604974865
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 982325
- Zoro # G604974865
- UPC # 601952823251
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,Solid,#10 (9.5"x4.125"),PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Solid,#10 (9.5 In.x4.125 In.),PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, Cabinet, 1.88"x54.6 Yds, 18 Rolls/PK, CL 18PK (MMM385018CP)
- EXPO Dry Erase Marker, Fine Point, Black Ink (86001)
- TOPS 8.5" x 11" Engineering Computation Pad, 100 Pg (TOP35510)
- BOSTITCH Punch, 3-Hole, Fixed, Std, Srbk (HP12)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT09)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- Great Papers Mailing Tubes & Cartons