Shop All Mailer Envelopes
Great Papers
Envelope, Foil Lining, White with, PK25
Mfr # 9021066
Zoro # G104974983
product price: $9.45
/pk 25, $0.38/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7.25"
- Length 5.25"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 9021066
- Zoro # G104974983
- UPC # 601952664991
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 7.25" |
Length | 5.25" |
Details
Item | Envelope,Foil Lining,White with,PK25 |
Color | White |
Material | Paper |
Description
Envelope,Foil Lining,White with,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- TAPE LOGIC Tape Logic® Labels, "Static Safe", 1 3/4" x 3", Black/Yellow, 500/Roll (DL9070)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- PARTNERS BRAND Bubble Lined Poly Mailers, 10 1/2" x 16", White, 100/Case (B836)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 1"2 x 6", Kraft, 25/Bundle (MFL16126K)
- Great Papers Mailer Envelopes