Shop All Mailer Envelopes
Great Papers
Envelope, EA5, Tissue Lined, White, PK25
Mfr # 2019028
Zoro # G204974845
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2019028
- Zoro # G204974845
- UPC # 601952190285
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,EA5,Tissue Lined,White,PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,EA5,Tissue Lined,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- SWINGLINE Rubber Finger Tips, Size 12, M/L, PK12 (SWI54032)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 4 mil, Clear, Pk1000 (5CNK0)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- ZORO SELECT Packing List Envelopes, 12 x 10 (PL100)
- Great Papers Mailer Envelopes