Shop All Mailer Envelopes
Great Papers
Envelope, EA5, Tissue Lined, Light, PK25
Mfr # 2019027
Zoro # G304974844
product price: $14.39
/pk 25, $0.58/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2019027
- Zoro # G304974844
- UPC # 601952190278
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,EA5,Tissue Lined,Light,PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,EA5,Tissue Lined,Light,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 12" x 18", Kraft, 25/Bundle (11A765)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1491K)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- Great Papers Mailing Tubes & Cartons