Shop All Mailer Envelopes
Great Papers
Envelope, DL, Tissue Lined, White, PK25
Mfr # 2019025
Zoro # G104974716
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2019025
- Zoro # G104974716
- UPC # 601952190254
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,DL,Tissue Lined,White,PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,DL,Tissue Lined,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Yellow, 500/Roll (DL612L)
- CLEARPRINT Design Vellum Paper, 16lb, 8.5 x 11, Translucent White, 50/Pad (10001410)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- PARTNERS BRAND Deluxe Literature Mailers, 19" x 12" x 3", White, 25/Bundle (MFL19123)
- GLOBAL INDUSTRIAL #6 Self Seal Bubble Mailers, 12-1/2W x 19L, Gold, 50PK (412534)
- Great Papers Mail Supplies