Shop All Mailer Envelopes
Great Papers
Envelope, DL, Tissue Lined, Camel, PK25
Mfr # 2019024
Zoro # G704974826
product price: $14.15
/pk 25, $0.57/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 8.5"
- Length 11"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2019024
- Zoro # G704974826
- UPC # 601952190247
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 8.5" |
Length | 11" |
Details
Item | Envelope,DL,Tissue Lined,Camel,PK25 |
Color | Multi-color |
Material | Paper |
Description
Envelope,DL,Tissue Lined,Camel,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- WILSON JONES Sheets, Minute, Ivry Linen Pk (WLJ90110)
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- ZORO SELECT 16" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGT0)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- TOPS Self-Seal Security Tinted Double Window Envelope for 1099, Square Flap, 5.63 x 9.5, White, 100PK (7535PS100)
- QUALITY PARK Envelope, Expansion, 10X15X2 Pk (QUAR4450)
- SEALED AIR Mailer, Jiffylite, 4X8, 25Pk (SEL10181)
- Great Papers Mailing Tubes & Cartons