Shop All Mailer Envelopes
Great Papers
Envelope, Coordinating, #10, 9.5"x, PK40
Mfr # 2015042
Zoro # G704974932
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 9.5"
- Length 4.125"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 2015042
- Zoro # G704974932
- UPC # 601952150425
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 9.5" |
Length | 4.125" |
Details
Item | Envelope,Coordinating,#10,9.5"x,PK40 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Coordinating,#10,9.5 In.x,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Fore Multipurpose Print Paper, 96 Bright, 20 lb, 8.5 x 11, White, PK500 PK (HAM103267)
- BALLOON ZOOM Balloon-Powered Flying and Racing Set Multicolored (BZOOM-MC4)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 4", Kraft, 25/Bundle (11K635)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- PREGIS EverTec Curbside Recyclable Padded Mailer, #4, Kraft Paper, Self-Adhesive, 14x9, Brown, 150PK (4273)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- Great Papers Mail Supplies