Shop All Mailer Envelopes
Great Papers
Envelope, Coordinating, #10 (9.5"x, PK40
Mfr # 2014370
Zoro # G404975017
product price: $7.99
/pk 40, $0.20/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi-color
- Width 9.5"
- Length 4.125"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2014370
- Zoro # G404975017
- UPC # 601952143700
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 9.5" |
Length | 4.125" |
Details
Item | Envelope,Coordinating,#10 (9.5"x,PK40 |
Color | Multi-color |
Material | Paper |
Description
Envelope,Coordinating,#10 (9.5 In.x,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 MAGENTA (106R01628)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 9" x 250', Kraft, 1 Roll (SF09)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- GREAT PAPERS Envelope, Coordinating, #10 (9.5"x, PK40 (2014236)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- GREAT PAPERS Envelope, DL, Tissue Lined, Camel, PK25 (2019024)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013046)
- BSC PREFERRED 12-1/2 x 19'' Bubble Lined Poly Mailers, 50PK (S-7779)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 6"W x 9"H, Kraft, 100/Pack (35260)
- Great Papers Mail Supplies