Shop All Certificates & Awards
Great Papers
Certificate Silver Metallic Border, PK25
Mfr # 934325
Zoro # G204974685
product price: $6.49
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Paper
- Color Metallic Green
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 934325
- Zoro # G204974685
- UPC # 601952343254
- Country of Origin China
- Category Certificates & Awards
Dimensions
Width | 8.5" |
Details
Item | Certificate Silver Metallic Border,PK25 |
Cover Material | Paper |
Color | Metallic Green |
Description
Certificate Silver Metallic Border,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", Green, 100/Case (G14041C)
- CRESCENT WISS 10" Bent Handle Industrial Shears (W20)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- GREAT PAPERS Certificate Gold Foil Braided, Ivo, PK15 (963006)
- GREAT PAPERS Certificate Red Metallic Border, PK25 (934125)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- GREAT PAPERS Certificate Red Metallic Border, PK100 (934100)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK50 (903115PK10)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- Great Papers Certificates & Awards