Shop All Certificates & Awards
Great Papers
Certificate, Shooting Stars Design, PK15
Mfr # 038953
Zoro # G4292751
product price: $8.49
/pk 15, $0.57/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 11 in
- Width 8 1/2 in
- Certificate Paper Type Premium Paper
- Special Features Shooting Stars Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 038953
- Zoro # G4292751
- UPC # 601952389535
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Details
Item | Certificate |
Color | White |
Certificate Paper Type | Premium Paper |
Special Features | Shooting Stars Design |
Certificate Theme | Recognition |
Foil Border | Yes |
Border Color | Blue |
Certificates Per Pack | 15 |
Includes | 15 Certificates |
Paper Weight | 60 lb |
Acid Free | Yes |
Compatible Equipment | Copier, Inkjet, Laser |
Certificates per Pack | 15 |
Description
Certificate, Height 11 in, Width 8 1/2 in, Paper Weight 60 lb, Certificate Paper Type Premium Paper, Certificate Theme Recognition, Color White, Border Color Blue, Foil Border Yes, Special Features Shooting Stars Design, Acid Free Yes, Compatible Equipment Copier, Inkjet, Laser, Certificates per Pack 15, Includes 15 Certificates, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle (55VG47)
- ADVANTUS File Tote, Extra Capacity, 14-1/2"x23-1/2"x11-1/4", CL/NY (AVT55797)
- SMEAD Pressboard Folder, Fastener, Letter, 1/3 Cut, Brown, PK50 (14837)
- GREAT PAPERS Certificate Gold Foil Channel Bord, PK15 (963007)
- GREAT PAPERS Certificate Cover Classic, Red with, PK5 (903031)
- GREAT PAPERS Certificate Midnight Blue with Rai, PK15 (2019004)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- GREAT PAPERS Certificate Seal Gold Foil Round, PK100 (949351)
- QUALITY RESOURCE GROUP Duffle Bag, Excellence In Safety, Black (1106/B)
- Great Papers Certificates & Awards