Shop All Certificates & Awards
Great Papers
Certificate Seal Silver Foil Star, PK30
Mfr # 2019019
Zoro # G504974699
product price: $7.15
/pk 30, $0.24/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Paper
- Color Silver
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2019019
- Zoro # G504974699
- UPC # 601952190193
- Country of Origin China
- Category Certificates & Awards
Dimensions
Width | 8.5" |
Details
Item | Certificate Seal Silver Foil Star,PK30 |
Cover Material | Paper |
Color | Silver |
Description
Certificate Seal Silver Foil Star,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO DYMO LetraTag Plastic Label Tape Cassette, 1/2in x 13ft, White (91331)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- C-LINE PRODUCTS Page Protector, Poly, Clear, PK50 (61003)
- GREAT PAPERS Stationery Letterhead, Clouds, 8.5x11, PK80 (2014106)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- GREAT PAPERS Certificate Gold Foil, Flying Eagl, PK15 (2017042)
- Great Papers Certificates & Awards