Shop All Certificates & Awards
Great Papers
Certificate, Gold, Metallic Border, PK100
Mfr # 038955
Zoro # G4292736
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Height 11 in
- Width 8 1/2 in
- Border Color Gold
- Foil Border No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Papers
- MFR # 038955
- Zoro # G4292736
- UPC # 601952389559
- Country of Origin China
- Category Certificates & Awards
Dimensions
Height | 11 in |
Width | 8 1/2 in |
Details
Item | Certificate |
Color | Tan |
Border Color | Gold |
Foil Border | No |
Includes | 100 Certificates |
Acid Free | Yes |
Certificate Paper Type | Premium Paper |
Paper Weight | 60 lb |
Certificates Per Pack | 10 |
Compatible Equipment | Copier, Inkjet, Laser |
Certificate Theme | Recognition |
Special Features | Metallic Border Style |
Certificates per Pack | 10 |
Description
Certificate, Height 11 in, Width 8 1/2 in, Paper Weight 60 lb, Certificate Paper Type Premium Paper, Certificate Theme Recognition, Color Tan, Border Color Gold, Foil Border No, Special Features Metallic Border Style, Acid Free Yes, Compatible Equipment Copier, Inkjet, Laser, Certificates per Pack 10, Includes 100 Certificates, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- AVERY Matte White DVD Case Inserts (8891)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (SECURIO B22)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- GREAT PAPERS Certificate with Gold Foil Seals, PK25 (2015076)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- TREND ENTERPRISES Kindergarten Diploma, PK180, Recommended Grade: Grade K (T17005)
- Great Papers Certificates & Awards