Shop All Certificates & Awards
Great Papers
Certificate Gold Foil Corner Tiles, PK12
Mfr # 2012197
Zoro # G704974758
product price: $9.85
/pk 12, $0.82/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Cover Material Paper
- Width 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2012197
- Zoro # G704974758
- UPC # 601952121975
- Country of Origin China
- Category Certificates & Awards
Dimensions
Width | 1.75" |
Details
Item | Certificate Gold Foil Corner Tiles,PK12 |
Color | Gold |
Cover Material | Paper |
Description
Certificate Gold Foil Corner Tiles,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Electrostatic Sensitive Devices", 1" x 2 1/2", Black/Yellow, 500/Roll (DL9060)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- GREAT PAPERS Certificate Cover Classic, Red with, PK5 (903031)
- GREAT PAPERS Certificate, Navy, Foil Border, 11in H, PK15 (038952)
- GREAT PAPERS Certificate Gold Foil, Flying Eagl, PK15 (2017042)
- GREAT PAPERS Certificate Backer, Black, 12"x9.3, PK10 (2019013)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- GREAT PAPERS Certificate Cover Linen, Navy with, PK3 (938903)
- GEOGRAPHICS Paper, Certificate, Gold, PK12 (44407)
- Great Papers Certificates & Awards