Shop All Picture and Document Frames
Great Papers
Certificate Cover, Hunter Green/Gold, PK5
Mfr # 038950
Zoro # G4292788
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die-Cut Slots Yes
- Height 12 in
- Holds Certificate Size 8-1/2 in x 11 in
- Cover Color Gold/Green
- Acid Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 038950
- Zoro # G4292788
- UPC # 601952389504
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 12 in |
Holds Certificate Size | 8-1/2 in x 11 in |
Width | 9 3/8 in |
Details
Die-Cut Slots | Yes |
Cover Color | Gold/Green |
Acid Free | Yes |
Item | Certificate Cover |
Cover Material | Card Stock |
Description
Certificate Cover, Holds Certificate Size 8-1/2 in x 11 in, Cover Color Gold/Green, Cover Material Card Stock, Height 12 in, Width 9 3/8 in, Die-Cut Slots Yes, Acid Free Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- DEFLECTO Magazine Holder, 9-13/16X6-5/16, Clear (775390)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- UNIVERSAL Universal Clear Self-Standing Frame for 5 x 7 Insert, 3/Pack, Clear (UNV76850***)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (Nat. Weathered Gray) (672713210900)
- MADE4MANSIONS 11 x 14 in. Ashland Photo Frame Honey (MA3824521)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- BLUEPRINTS 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (BL92390)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Magnetic U-Frame, 2PK (129946-GS-2PK)
- Great Papers Picture and Document Frames