Shop All Certificates & Awards
Great Papers
Certificate Backer, Black, 12"x9.3, PK10
Mfr # 2019013
Zoro # G504974972
product price: $10.59
/pk 10, $1.06/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Paper
- Color Black
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Papers
- MFR # 2019013
- Zoro # G504974972
- UPC # 601952190131
- Country of Origin China
- Category Certificates & Awards
Dimensions
Width | 8.5" |
Details
Item | Certificate Backer,Black,12"x9.3,PK10 |
Cover Material | Paper |
Color | Black |
Description
Certificate Backer,Black,12 In.x9.3,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- MEAD Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 (73063)
- OFFICEMATE 1" Officemate Book Rings, Pk100 (99701)
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- GREAT PAPERS Certificate Westminster Blue, 8.5, PK100 (961032)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- GREAT PAPERS Certificate Silver Foil Stars, Whi, PK15 (2019012)
- GREAT PAPERS Certificate Backer, Navy, 12"x9.37, PK10 (2015092)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK25 (903115PK5)
- TREND ENTERPRISES Classic Kindergarten Diploma, 30 Per Pack, PK6 (T17002)
- Great Papers Certificates & Awards