Shop All Concession Equipment
Great Northern Popcorn
Great Northern Shaved Ice Machine, Slushie Maker with Stainless Steel Blades for Frozen Drinks, Blue
Mfr # 780728VRF
Zoro # G901777213
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26.5
- Width 16.4
- Length 18.5
- Weight 40.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Northern Popcorn
- MFR # 780728VRF
- Zoro # G901777213
- UPC # 194189523327
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 26.5 |
Width | 16.4 |
Length | 18.5 |
Details
Weight | 40.35 |
Description
The electric Shaved Ice Machine from Great Northern Popcorn can create refreshing, sweet and delicious treats in minutes. Featuring a heavy duty 1/3 horsepower motor, stainless steel blades and a built-in safety shield, this machine can produce up to 6lbs of shaved ice per minute. The blades adjust with a turn of the knob so you can make course ice for snow cones at a birthday party or fine fluffy ice for margaritas and daquiris by the beach - the possibilities are endless!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANISERV Kit:Frt Plate Soft Serve (188470)
- DIVERSEY RTD Water Hook-Up Kit, Switch, On/Off, 3/8 dia x 5 ft (D3191746)
- WNA-COMET 8 oz. Tall Tumbler, PK500 (T8T)
- BUNN Black 2 lb. Bulk Coffee Grinder (22102.0000)
- GREAT NORTHERN POPCORN Great Northern Popcorn 10-Ounce Perfect Machine Electric Countertop Popcorn Maker and Cart, Red (721652CXU)
- GREAT NORTHERN POPCORN Cotton Candy Machine and Cart, Vortex Floss Maker, Stainless Steel Pan, Storage Drawer for Parties (927538ZFV)
- GREAT NORTHERN POPCORN Great Northern Popcorn Machine Cart- Red Roosevelt Replacement Cart for 8 Ounce Poppers (254315MPK)
- GREAT NORTHERN POPCORN Popcorn Machine Cart, Replacement for 4-8 Ounce Poppers, 2 Shelves, Push Handle, Bicycle Wheels, Red (466345LPV)
- GREAT NORTHERN POPCORN 24 Hot Dog Roller Machine, 9 Rollers, Sausage Grill, Electric Countertop, Drip Tray, Dual Zones (223242HZJ)
- GREAT NORTHERN POPCORN 6072 Great Northern Black Little Bambino Table Top Retro Machine Popcorn Popper, 2.5oz (563337OYU)
- AMERICAN METALCRAFT Round Griddle w/Stand (GS18)
- Great Northern Popcorn Concession Equipment