Shop All Concession Equipment
Great Northern Popcorn
Cotton Candy Machine and Cart, Flufftastic Floss Maker, Stainless Steel Pan, 2 Side Trays, 13" Wheels
Mfr # 788731NXA
Zoro # G201777043
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37
- Width 20.5
- Length 36
- Weight 43.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Northern Popcorn
- MFR # 788731NXA
- Zoro # G201777043
- UPC # 194189540041
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 37 |
Width | 20.5 |
Length | 36 |
Details
Weight | 43.08 |
Description
The Flufftastic Cotton Candy Machine and Cart by Great Northern Popcorn is sure to be the hit of your next party, school function, or social event! The carnival style cotton candy maker features a 1000-Watt heating element, 13-in rubber wheels, 2 working shelves, a chrome handle, adjustable feet for stability and a 20.5-in stainless steel bowl that the Great Northern Popcorn Bubble fits perfectly (sold separately)! This mobile cotton candy maker is easy to use and will produce fluffy clouds of deliciousness using floss or hard candy in about 30 seconds for the perfect party favor, making any event special.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Fig Newtons, Single, 2 oz, PK12 (CDB03744)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White (FG350900WHT)
- MERCER CUTLERY Channel Knife, L 5 3/4 (M15500P)
- GE Fan Blade (WR60X10204)
- GREAT NORTHERN POPCORN 6250 Great Northern Popcorn Original Spinner Stovetop 6-1/2 Quart Popcorn Popper (444318EZZ)
- GREAT NORTHERN POPCORN 6098 Great Northern Popcorn Blue Foundation Popcorn Popper Machine Cart, 8 Ounce (338034BHQ)
- GREAT NORTHERN POPCORN Cotton Candy Machine and Cart, Vortex Floss Maker, Stainless Steel Pan, Storage Drawer for Parties (927538ZFV)
- GREAT NORTHERN POPCORN 8 Ounce Antique Style Popcorn Machine - Electric Countertop Popcorn Maker Cart (Black) (823424DZS)
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- GREAT NORTHERN POPCORN Pasadena Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387566MZB)
- HOMAX The Homax Group 5225 Popcorn Ceiling Patch (5685490)
- Great Northern Popcorn Concession Equipment