Shop All Concession Equipment
Great Northern Popcorn
6106 Great Northern Popcorn Red Foundation Top Popcorn Popper Machine, 6 Ounce
Mfr # 318758JWY
Zoro # G501776869
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 17.75
- Length 20
- Weight 31.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Northern Popcorn
- MFR # 318758JWY
- Zoro # G501776869
- UPC # 194189646989
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 24 |
Width | 17.75 |
Length | 20 |
Details
Weight | 31.66 |
Description
If you are in the market for a popcorn popper, stop looking! These Great Northern Popcorn top quality machines feature stainless steel food-zones, easy cleaning stainless steel kettles, old-maid drawers (for unpopped kernels), tempered safety glass panels and an industry leading 6 ounce kettle. The antique style design evokes memories of early days at the ball games, carnivals, or the movie theater. We have combined the best of both worlds - not only are you getting today's technology, you get an authentic design with all the conveniences of the modern era. We have sold thousands of these units to churches, schools, businesses, day care centers, varsity-PTA clubs, and more. Of course, our #1 customer is the home owner looking to add a theatrical effect to their home theater. BONUS! We include FREE 3 plastic serving cups, 25 popcorn serving bags, measuring cups and a popcorn scoop with every popper!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- SERVER Valve Pinch Bp-1/2 1/4 (88188)
- VULCAN HART Gas Valve - Maxitrol (00-959662-00001)
- VULCAN HART Thermostat - Kx (00-411506-00003)
- GREAT NORTHERN POPCORN 5805 Great Northern Popcorn Red Good Time Popcorn Popper Machine, 8 Ounce (415939IPH)
- GREAT NORTHERN POPCORN 6401 Black Replacement Cart for Larger Lincoln Style Great Northern Popcorn Machines (200785TSQ)
- GREAT NORTHERN POPCORN Great Northern Shaved Ice Machine, Slushie Maker with Stainless Steel Blades for Frozen Drinks, Blue (575406DYT)
- GREAT NORTHERN POPCORN 24 Hot Dog Roller Machine, 9 Rollers, Sausage Grill, Electric Countertop, Drip Tray, Dual Zones (223242HZJ)
- GREAT NORTHERN POPCORN Foundation Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387508BKB)
- GREAT NORTHERN POPCORN 30 Hot Dog Roller Machine, 11 Rollers, Sausage Grill, Electric Countertop, Drip Tray, Dual Zones (447961TXY)
- SUPERIOR POPCORN CO Majestic Countertop Popcorn Machine, Extra Large Movie Theater Style Popper, 16oz Kettle, and Deck (128391XJE)
- Great Northern Popcorn Concession Equipment